This product requires certification to purchase.

Control and Mixing Cartridge for LS457, LS51, LS53, LS57 and LS64

ROHL®

Pirellone Control and Mixing Cartridge for LS457, LS51, LS53, LS57 and LS64

  • Fast #
  • Part #RZZ93196000
  • Item #3172721
  • Manufacturer Part #ZZ93196000
5 out of 5 Customer Rating
Brand image
ROHL®

Pirellone Control and Mixing Cartridge for LS457, LS51, LS53, LS57 and LS64

  • Fast #
  • Part #RZZ93196000
  • Item #3172721
  • Manufacturer Part #ZZ93196000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
LS457, LS51, LS53, LS57, LS64
Cartridge Type:
Control, Mixing
Collection:
Pirellone
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
824438147362
WaterSense Labeled:
No
Width:
2-3/4 in