This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

ROHL®

Pirellone Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #RLS57LAPC2
  • Item #3881770
  • Manufacturer Part #LS57L-APC-2
4.1 out of 5 Customer Rating
Brand image
ROHL®

Pirellone Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #RLS57LAPC2
  • Item #3881770
  • Manufacturer Part #LS57L-APC-2
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flow rate: 1.8 gpm
  • Lever handle
  • Dual spray modes
  • Matching kitchen faucet for LS53L
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Brass construction
  • One hole installation
  • Maximum hose extension: 26"
  • Maximum deck depth: 1-3/4"
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
6-1/2 in
Spout Reach
8 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Supply Lines Included
No
Characteristics & Features
Collection
Pirellone
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
824438202887