This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

ROHL®

Pirellone Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RLS64LPN2
  • Item #5075710
  • Manufacturer Part #LS64L-PN-2
4.2 out of 5 Customer Rating
Brand image
ROHL®

Pirellone Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RLS64LPN2
  • Item #5075710
  • Manufacturer Part #LS64L-PN-2
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.8 gpm
  • Lever handle
  • Dual spray modes
  • Ceramic disc control cartridge
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Hand spray locks into spray mode
  • Brass construction
  • Installation depth on deck: 1-3/4"
  • C-spout reach: 8-5/8"
  • Includes fixed spout, metal hose, hand spray and spring swivel
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Pirellone
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
21-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
7-1/8 in
Spout Reach:
8-5/8 in
Spout Swivel:
180°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
824438293847