Single Handle Pull Down Kitchen Faucet in Satin Nickel
Pirellone Single Handle Pull Down Kitchen Faucet in Satin Nickel
Product Details
Product Details
- Flow rate: 1.8 gpm
- Lever handle
- Dual spray modes
- Ceramic disc control cartridge
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Spout reach: 8-5/8"
- One hole installation
- Maximum deck thickness: 1-3/4"
- Brass construction
- Requires 2 1/2" clearance from backsplash to center of faucet hole
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Pirellone
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 21-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-1/8
- Spout Reach:
- 8-5/8
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 824438231375