Polished Nickel Hot Water Dispenser
Polished Nickel Hot Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Order U.PRF1 for hot water replacement filter cartridge
- 1.2 GPM at 45 PSI
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dispenser Type:
- Hot Only
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- RGKIT1445LMPN2