This product requires certification to purchase.

Slide Bar Holder in Polished Chrome

ROHL®

Quartile™ Slide Bar Holder in Polished Chrome

  • Fast #
  • Part #RZZ98417021APC
  • Item #7054144
  • Manufacturer Part #ZZ98417021-APC
4.2 out of 5 Customer Rating
Brand image
ROHL®

Quartile™ Slide Bar Holder in Polished Chrome

  • Fast #
  • Part #RZZ98417021APC
  • Item #7054144
  • Manufacturer Part #ZZ98417021-APC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Bracket for use with exposed thermostatic bathtub/shower mixer CU212HB or LV211L to provide a wall mount hook holder for the handshower/hose
  • Requires Certification

Documents

Characteristics & Features
Collection
Quartile™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Slide Bar Holder
Installation Type
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
824438316249