Remote Pop-Up Set in Inca Brass

Part #RCNZREMOTEIB  |  Item #3172485  |  Manufacturer Part #CNZREMOTEIB

$249.00 EACH

Color/Finish: Italian Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Not for use with vessel bowls or bowls without overflow
  • See pages 317-318 for alternative drain options

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Italian Brass

Color Finish Category: Brass Tones

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Pedestal Only - FEI: No

Product Type: Accessories

Vessel Only - FEI: No