This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

ROHL®

Retro™ 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #RLO124STN
  • Item #4030252
  • Manufacturer Part #LO1/24STN
4.3 out of 5 Customer Rating
Brand image
ROHL®

Retro™ 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #RLO124STN
  • Item #4030252
  • Manufacturer Part #LO1/24STN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 2-3/4"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
2
CARB OTC LEED Compliant:
No
Collection:
Retro™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-3/4
Diameter:
1/2
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438218611
Valve Body Material:
Brass
Weight Capacity:
25
Width:
24