ROHL DECORATIVE SHOWER DRAIN PETAL 5 DECORATIVE DRAIN COVER IN POLISHED CHROME WITH COVER
ROHL DECORATIVE SHOWER DRAIN PETAL 5 DECORATIVE DRAIN COVER IN POLISHED CHROME WITH COVER
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Decorative cover with durable finish
- Brass construction
- Drain size: 5" x 5"
- Includes cover opening tool
- To complete set, select from one of the below:
- - ROHL Drain Body Kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3
- - Customer supplied drain body* and ROHLDrain Throat Assembly: DT105CI3,DT123ABS3, DT122ABS2
- * Refer to third party drain body specification sheet for appropriate size
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Grate
- Grate Style:
- Full
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438309739