Round Closed Towel Ring in Polished Nickel
Round Closed Towel Ring in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elegantly display bath towels in a coordinated fashion with other accessories
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 824438628977
- Width:
- 7-1/8 in