*CVR* CCY 1.8 10-11.8 LO 5-HL U
San Giovanni™ *CVR* CCY 1.8 10-11.8 LO 5-HL U
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- Matching lav set A2218
- 4 GPM at 60 PSI
- 1/2" female NPT inlet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- San Giovanni™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 1-13/16 in
- Spout Reach:
- 9-27/32 in
- Spout Type:
- Fixed
- UPC:
- 824438297258