24 in. Towel Bar Rail in Satin Nickel

You last purchased this on
 
ROHL®

San Giovanni™ 24 in. Towel Bar Rail in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

San Giovanni™ 24 in. Towel Bar Rail in Satin Nickel

  • Fast #
  • Part #RA1486LISTN
  • Item #7290308
  • Manufacturer Part #A1486LISTN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • Diameter of bar is 5/8"
  • Brass construction
  • Authentically Crafted in Piemonte, Italy
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Base Plate Width:
2-5/64 in
CARB OTC LEED Compliant:
No
Collection:
San Giovanni™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Type:
LED
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Number of Shelves:
4
Overall Width:
26-5/64 in
Smart Home Compatibility:
Amazon Alexa, Google Assistant