Multi Function Hand Shower in Satin Nickel
San Giovanni™ Multi Function Hand Shower in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three-function spray patterns: classic spray, concentrated spray, and classic/concentrated
- ABS construction
- Connection: 1/2" male
- Flow rate: 2 gpm
- Anti-calcium components
- Flow rate 2.0 GPM*
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- San Giovanni™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 8-5/8 in
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Classic, Concentrated, Classic/Concentrated
- UPC:
- 826712008109
- WaterSense Labeled:
- Yes