Polished Nickel Wall Mount Slide Bar
San Giovanni Polished Nickel Wall Mount Slide Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- San Giovanni style
- 21 3/8" length
- 45/64" diameter bar
- Sliding hand-shower parking bracket
- 2 31/32" projection
- Length may be cut down
- Lever handle version not available
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- San Giovanni
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Height:
- 21-3/8 in
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438328334