This product requires certification to purchase.

SAN GIOVANNI WIDESPREAD LAVATORY FAUCET WITH U-SPOUT

ROHL®

San Giovanni SAN GIOVANNI WIDESPREAD LAVATORY FAUCET WITH U-SPOUT

  • Fast #
  • Part #RSG09UD3LMAPC
  • Item #11648601
  • Manufacturer Part #SG09UD3LMAPC
3.2 out of 5 Customer Rating
Brand image
ROHL®

San Giovanni SAN GIOVANNI WIDESPREAD LAVATORY FAUCET WITH U-SPOUT

  • Fast #
  • Part #RSG09UD3LMAPC
  • Item #11648601
  • Manufacturer Part #SG09UD3LMAPC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed to accommodate three-hole installation from 8” to 16”. Includes push drain assembly
  • Ceramic disc cartridge for durability and long-lasting performance. Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 GPM/4.5 LPM at 60 PSI for effective washing while optimizing water usage. Watersense Certified product
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
San Giovanni
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type:
U-Spout
Supply Lines Included:
Yes
Trim Only:
No
Type:
RSG09UD3LMAPC
UL Listed:
No
UPC:
824438664395
Valve Body Material:
Brass
Vandal Resistant:
No
WaterSense Labeled:
Yes