Single Function Hand Shower in Polished Nickel
San Giovanni™ Single Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete with the following items:
- - A8073XM:Slide bar with cross handle sliding bracket hand-shower holder
- - C7135: Single-function brass hand-shower
- - 16295: Flexible 59" metal hose
- - 33640: Wall outlet
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- San Giovanni™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Cross
- Height:
- 7-7/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 824438334250
- WaterSense Labeled:
- No