This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Chrome

ROHL®

San Giovanni™ Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #RA4924LMAPCTO
  • Item #7526463
  • Manufacturer Part #A4924LMAPCTO
4 out of 5 Customer Rating
Brand image
ROHL®

San Giovanni™ Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #RA4924LMAPCTO
  • Item #7526463
  • Manufacturer Part #A4924LMAPCTO
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Temperature and volume control
  • Rough valve sold separately
  • Order R1040R 3/4" volume control rough valve
  • Order R1062BO 4-port, 3-way dedicated diverter rough valve
  • Trim to be used for either volume control or a 4-port dedicated diverter.
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-5/64 in
Faucet Connection Size
3/4 in
Characteristics & Features
Collection
San Giovanni™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Valve Trim
UPC
824438327887