This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

ROHL®

San Giovanni Transitional Bath Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #RA1485LIAPC
  • Item #7290065
  • Manufacturer Part #A1485LIAPC
5 out of 5 Customer Rating
Brand image
ROHL®

San Giovanni Transitional Bath Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #RA1485LIAPC
  • Item #7290065
  • Manufacturer Part #A1485LIAPC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Mounting hardware included
  • 6" diameter ring
  • 2 27/32" projection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Base Plate Height:
2-5/64 in
Base Plate Width:
2-5/64 in
CARB OTC LEED Compliant:
No
Collection:
San Giovanni Transitional Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-27/32 in
Diameter:
6 in
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type:
Closed
Shape:
Round
UPC:
824438328242