Single Handle Lever Water Filter Faucet in Italian Brass
San Julio® Single Handle Lever Water Filter Faucet in Italian Brass
Product Details
Product Details
- 1.2 GPM at 45 PSI
- Order U.PRF1 for hot water replacement filter cartridge
- Dedicated energy-saving hot water dispenser is ideal for preparation of hot drinks, thawing frozen vegetables and cleaning grease
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Not compatible with ISE tanks
- Instantly provides near boiling filtered water for beverages and food preparation
- Unique anti-scald lock: Innovative push mechanism with exclusive spring-back valve
- Swivel spout for ease of filling containers
-
Lead Law Compliant
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- San Julio®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Beverage Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 6-41/64
- Spout Reach:
- 5-9/16
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- UPC:
- 824438361126