This product requires certification to purchase.

Two Handle Bar Faucet in Polished Nickel

ROHL®

San Julio® Two Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RA1667LMPN2
  • Item #3881059
  • Manufacturer Part #A1667LMPN-2
4.1 out of 5 Customer Rating
Brand image
ROHL®

San Julio® Two Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RA1667LMPN2
  • Item #3881059
  • Manufacturer Part #A1667LMPN-2
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quarter-turn ceramic valves
  • Swivel spout
  • Single hole installation
  • Matching bar faucet for A1676
  • Hole cutout: 1-3/8"
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Brass construction
  • Maximum installation depth on deck: 2-11/64"
  • 4" deep deck extension kit, order part # C7555EXT
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
San Julio®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
11-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/64 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
5 in
Spout Swivel:
180°
UL Listed:
No
UPC:
824438198043
WaterSense Labeled:
Yes