2-1/2 x 6 in. Bathroom Sink Drain in Polished Nickel
Sanitary Ware 2-1/2 x 6 in. Bathroom Sink Drain in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 6" tail piece
- Grab bar compliant with Americans with disabilities act of 1990 (ADA)
- Slotted with overflow holes
- 2" max. sink thickness
- Drainage plug closes and opens by push operation
- Brass construction
Specifications
- Collection:
- Sanitary Ware
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Grid Drain Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Dome Drain
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- UPC:
- 824438326323