This product requires certification to purchase.

1-1/4 in. Grid Drain Assembly Bathroom Sink Drain in Nickel

ROHL®

Sanitary Ware 1-1/4 in. Grid Drain Assembly Bathroom Sink Drain in Nickel

  • Fast #
  • Part #R6442EB
  • Item #2119015
  • Manufacturer Part #6442EB
4.6 out of 5 Customer Rating
Brand image
ROHL®

Sanitary Ware 1-1/4 in. Grid Drain Assembly Bathroom Sink Drain in Nickel

  • Fast #
  • Part #R6442EB
  • Item #2119015
  • Manufacturer Part #6442EB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Rafael, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10" tailpiece with 2 1/2" running thread
  • Brass construction
  • May be used for above counter bowls with no overflow
  • Standard 2 1/4" flange fits lavatory drains
  • Requires Certification

Documents


Specifications

Collection:
Sanitary Ware
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Overflow Included:
No
Product Type:
Grid
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438091771