GRID Drain With 8 Tailpiece Inca Brass
Sanitary Ware GRID Drain With 8 Tailpiece Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 10" tailpiece with 2 1/2" running thread
- Brass construction
- May be used for above counter bowls with no overflow
- Standard 2-1/4" flange fits lavatory drains
- Non slotted without overflow holes
Specifications
- Collection:
- Sanitary Ware
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Grid Drain
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Diameter:
- 2-1/4
- Tailpiece Length:
- 10
- Tailpiece Style:
- Straight
- UPC:
- 824438068483