Wall Mount Toilet Tissue Holder in Inca Brass
Secant Wall Mount Toilet Tissue Holder in Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Mounting Hardware Included
- Complements: Country Bath
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Secant
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438106659
- Width:
- 2-3/4 in