This product requires certification to purchase.

Shower Arm with 11-3/4 in. Spout Reach in Tuscan Brass

ROHL®

Shower Arm with 11-3/4 in. Spout Reach in Tuscan Brass

  • Fast #
  • Part #R145512TCB
  • Item #1612349
  • Manufacturer Part #1455/12TCB
5 out of 5 Customer Rating
Brand image
ROHL®

Shower Arm with 11-3/4 in. Spout Reach in Tuscan Brass

  • Fast #
  • Part #R145512TCB
  • Item #1612349
  • Manufacturer Part #1455/12TCB
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Length: 12"
  • Brass construction
  • Includes sliding escutcheon
  • Sliding escutcheon
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Diameter:
2-9/16 in
End Connection 1:
NPT
End Connection 2:
Male
End Connections:
NPT x Male
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12-1/4 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
11-3/4 in
Spout Reach:
11-3/4 in
UPC:
824438052307
WaterSense Labeled:
No
Width:
2-57/100 in