Shower Rail in Tuscan Brass
Shower Rail in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall mounted
- 3/4" diameter bar
- Brass construction
- Length may be cut down
- Old Iron only available for 1201
- Porcelain cap on cross handle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Cross
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Overall Height:
- 24 in
- Style:
- Country;Traditional
- Weight:
- 3.5 lb