Shower System in Polished Nickel
This product has been replaced by
Manufacturer Part #C82PN
Shower System in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 14 1/4" - 14 1/2" reach shower arm
- Inlets 5 15/16" +/- 13/16" center-to-center
- Brass construction
- ABS sliding hand-shower parking bracket
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 48-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 14-1/2 in
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 824438328815
- WaterSense Labeled:
- No