Shower Volume Control Valve Trim in Polished Chrome

ROHL®

Shower Volume Control Valve Trim in Polished Chrome

Brand image
ROHL®

Shower Volume Control Valve Trim in Polished Chrome

  • Part #RA4912LPAPCTO
  • Item #1702964
  • Manufacturer Part #A4912LPAPCTO
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backplate, sleeve and dome with specified handle
  • Must order AC27NBO rough valve to complete
  • Brass construction
  • Must order rough valve to complete
  • See pages 105-106 for rough info
  • Trim only
  • R1062BO
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed -:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';