This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Nickel

ROHL®

Single Handle Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RA4912LPPNTO
  • Item #1702838
  • Manufacturer Part #A4912LPPNTO
5 out of 5 Customer Rating
Brand image
ROHL®

Single Handle Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RA4912LPPNTO
  • Item #1702838
  • Manufacturer Part #A4912LPPNTO
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Backplate, sleeve and dome with specified handle
  • Must order AC27NBO rough valve to complete
  • R1062BO
  • Trim only
  • Must order rough valve to complete
  • See pages 105-106 for rough info
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UPC:
824438067547
Valve Trim Type:
Volume Control
WaterSense Labeled:
No