Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel
SideKick™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matching tub filler WA721L
- 1.2 GPM
- Rough valve sold separately
- Order ZAC3351104BO wall rough valve
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- SideKick™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 824438400306
- WaterSense Labeled:
- Yes