Multi Function Hand Shower in Unlacquered Brass
Signature Multi Function Hand Shower in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1105/8 single-function handshower
- 1.8 GPM
- 1.2 GPM
- Rough valve sold separately - Order U.3260R-2 lever wall rough valve
- Order U.3261R-2 cross wall rough valve
- Drain assembly sold separately. See Drain tab
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 23-13/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- UPC:
- 824438352544