Single Function Showerhead in Matte Black
Signature Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function Rain showerhead
- 11 5/8" diameter faceplate
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Unique design
- 1/2" female inlet with swivel connection
- Flow rate 2.0 GPM
- Brass construction
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/16 in
- Diameter:
- 11-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- UPC:
- 824438331723
- WaterSense Labeled:
- Yes