Single Function Hand Shower in Polished Chrome
Single Function Hand Shower in Polished Chrome
Product Details
Product Details
- Slide bar set comes complete with the following items: (1200) slide bar with porcelain cap on cross handle, (1100/8) single-function handshower with white accent handle, (1295) handshower outlet and (16295) 59" flexible metal hose
- Mounting hardware included
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3
- Hand Shower Flow Rate:
- 1.8
- Height:
- 21-5/8
- Hose Included:
- Yes
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Slide Bar Height:
- 21-5/8
- Spray Type:
- Rain
- UPC:
- 824438268555
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes