This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel

ROHL®

Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #R1330PN
  • Item #4030253
  • Manufacturer Part #1330PN
5 out of 5 Customer Rating
Brand image
ROHL®

Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #R1330PN
  • Item #4030253
  • Manufacturer Part #1330PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Set comes complete with the following items: (1230) slide bar, (1105/8) single-function handshower, (1295) handshower outlet and (16295) 59" flexible metal hose
  • Mounting hardware included
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-15/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2-1/16 in
Hand Shower Flow Rate:
1.8 gpm
Height:
23-81/100 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
Yes
Length:
7-1/16 in
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Slide Bar Height:
23-13/16 in
Spray Type:
Rain
UL Listed:
No
UPC:
824438218109
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
2-3/4 in