Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #RA4912LMAPCTO  |  Item #1702863  |  Manufacturer Part #A4912LMAPCTO

$173.25 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$173.25

Product Details

  • Brass construction
  • Includes back plate, sleeve and dome with handle
  • Trim only
  • R1062BO
  • Must order rough valve to complete
  • See pages 105-106 for rough info

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: A4911BO, R1040R and R1062BO

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

Diameter: 2-5/8 in

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

Faucet Connection: Female

Faucet Connection Size: 3/4 in

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 2-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Volume Control Valve Trim

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

Valve Size: 3/4 in

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No

Weight: 1.7

Width: 2-5/8 in