Single Handle Lever Floor Mount Filler in Satin Nickel (Trim Only)
Single Handle Lever Floor Mount Filler in Satin Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes a single-function, anti-calcium hand shower at 1.8 gpm at 60 psi
- Single hole floor-mounted installation
- Integrated diverter to easily divert water from tub filler to hand shower
- Flow rate of 12 gpm at 60 psi to quickly fill your tub
- Rough valve sold separately: Order RH0506F1
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All hardware for installation is included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- FPT
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 12.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 36-3/8 in
- Spout Type:
- Swivel
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-3/8 in
- UPC:
- 824438634084