Single Handle Pressure Balancing and Thermostatic Valve Trim in Italian Brass
Single Handle Pressure Balancing and Thermostatic Valve Trim in Italian Brass
Product Details
Product Details
- Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
- Innovative engineering perfectly balances temperature, pressure and flow-in both high- and low-pressure environments-delivering a predictable, optimal and sensorial shower experience
- Combines both thermostatic and pressure balance technologies in one valve
- No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
- Set it and forget it temperature memory
- Supports up to 3 functions allowing you to run 2 independent functions or both at the same time
- Can run showerhead or handshower independently; or showerhead and handshower at the same time
- Cartridge is included with trim
- Compatible House of Rohl® R23 rough-in valve supports a flow rate of 6.3 gpm at 60 psi for an immersive shower experience
- Must order compatible House of Rohl® R23 thermostatic and pressure balance rough-in valve separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Depth:
- 3-1/2
- Escutcheon Height:
- 6-3/8
- Escutcheon Width:
- 6-3/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 6-3/8
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Trim Only:
- Yes
- UPC:
- 824438601956
- Valve Trim Type:
- Pressure Balancing, Thermostatic