Single Handle Thermostatic Valve Trim in Inca Brass
Single Handle Thermostatic Valve Trim in Inca Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal lever handles
- Includes trim plate and temperature control lever
- All brass trim plate, escutcheons and handles
- Volume control(s) required
- See page xxx for rough info
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Escutcheon Height:
- 7-3/32
- Escutcheon Width:
- 7-3/32
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438067776
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No