Single Handle Thermostatic Valve Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #SHMA441013CP
Single Handle Thermostatic Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handle
- Connections: 3/4"
- Includes pre-set safety stop with override
- Volume control(s) required
- See page xxx for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438067691
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No