This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

ROHL®

Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RA4914LMPN
  • Item #1705738
  • Manufacturer Part #A4914LMPN
4.8 out of 5 Customer Rating
Brand image
ROHL®

Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RA4914LMPN
  • Item #1705738
  • Manufacturer Part #A4914LMPN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lever handle
  • Connections: 3/4"
  • Includes pre-set safety stop with override
  • Volume control(s) required
  • See page xxx for rough info
  • Requires Certification
Dimensions & Measurements
Diameter
7-3/32 in
Escutcheon Height
7-3/32 in
Escutcheon Width
7-3/32 in
Faucet Connection Size
3/4 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
824438067752