This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

ROHL®

Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RA4914LPPN
  • Item #1705179
  • Manufacturer Part #A4914LPPN
3.7 out of 5 Customer Rating
Brand image
ROHL®

Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RA4914LPPN
  • Item #1705179
  • Manufacturer Part #A4914LPPN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Melbourne, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Porcelain lever handles
  • Includes all brass trim plate, escutcheons and handles
  • Temperature control includes pre-set safety stop with override
  • Volume control(s) required
  • See page xxx for rough info
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UPC:
824438067653
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No