Single Handle Thermostatic Valve Trim in Satin Nickel
Single Handle Thermostatic Valve Trim in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Porcelain Lever Handles
- Trim plate and temperature control lever
- All brass trim plate, escutcheons and handles
- Volume control(s) required
- Required accessory: RA4913 Rough-in valve
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438067660
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No