Single Handle Volume Control Valve Trim in Tuscan Brass
Single Handle Volume Control Valve Trim in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass construction
- Includes back plate, sleeve and dome with handle
- Trim only
- R1062BO
- Must order rough valve to complete
- See pages 105-106 for rough info
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Escutcheon Height:
- 2-9/32 in
- Escutcheon Width:
- 2-9/32 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438067608
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No