This product requires certification to purchase.

Sink Hole Cover in Polished Chrome

ROHL®

Sink Hole Cover in Polished Chrome

  • Fast #
  • Part #RSHC1APC
  • Item #1616036
  • Manufacturer Part #SHC-1APC
5 out of 5 Customer Rating
Brand image
ROHL®

Sink Hole Cover in Polished Chrome

  • Fast #
  • Part #RSHC1APC
  • Item #1616036
  • Manufacturer Part #SHC-1APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diameter: 2" to cover existing sink holes
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • 1.5 GPM at 45 PSI, .5 GPM filtered water
  • May be used with HRK-2000 inline filter system
  • Requires Certification
Dimensions & Measurements
Height
1-5/8 in
Width
2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
824438030428