Sink Hole Cover in Polished Nickel
Sink Hole Cover in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2" diameter to cover existing sink holes
- Biscuit coordinates with Shaws Fireclay Parchment sinks
- 1.5 GPM at 45 PSI, .5 GPM filtered water
- May be used with HRK-2000 inline filter system
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Faucet Hole Cover
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438030503