Slotted Grid Drain with 10 in. Tailpiece in Polished Chrome
Slotted Grid Drain with 10 in. Tailpiece in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10" tailpiece with 2 1/2" running thread
- Brass construction
- Standard 2 1/4" flange fits lavatory drains
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Product Type:
- Grid
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Tailpiece Length:
- 10 in
- UPC:
- 824438165410