1/2 in. Male x Female Brass Joint Swivel Ball in Polished Nickel
Spa 1/2 in. Male x Female Brass Joint Swivel Ball in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1007/8, 1017/8, 1027/8, 1037/8, 1047/8
- Collection:
- Spa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2 in
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Faucet Part Type:
- Joint Swivel Ball
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438052376
- WaterSense Labeled:
- No