This product requires certification to purchase.

18 in. Decorative Grab Bar in Polished Nickel

ROHL®

Spa 18 in. Decorative Grab Bar in Polished Nickel

  • Fast #
  • Part #R1260PN
  • Item #5075377
  • Manufacturer Part #1260PN
4.1 out of 5 Customer Rating
Brand image
ROHL®

Spa 18 in. Decorative Grab Bar in Polished Nickel

  • Fast #
  • Part #R1260PN
  • Item #5075377
  • Manufacturer Part #1260PN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
  • Viaggio/Hex/Acqui/San Julio escutcheon design
  • Mounting hardware included
  • Brass construction
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-3/16 in
Length
18 in
Width
2-1/2 in
Characteristics & Features
Collection
Spa
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
824438273047