This product requires certification to purchase.

7-5/8 in. Shower Arm Satin Nickel

This product has been replaced by

ROHL® Satin Nickel 6-9/16 in. Wall Mount Shower Arm
ROHL® 6 in. Wall-Mounted Shower Arm with Adjustable EscutcheonSatin Nickel
Manufacturer Part #1440/6STN
ROHL®

Spa 7-5/8 in. Shower Arm Satin Nickel

  • Fast #
  • Part #RC50562STN
  • Item #1725771
  • Manufacturer Part #C5056.2STN
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

ROHL® Satin Nickel 6-9/16 in. Wall Mount Shower Arm
ROHL® 6 in. Wall-Mounted Shower Arm with Adjustable EscutcheonSatin Nickel
Manufacturer Part #1440/6STN
ROHL®

Spa 7-5/8 in. Shower Arm Satin Nickel

  • Fast #
  • Part #RC50562STN
  • Item #1725771
  • Manufacturer Part #C5056.2STN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inlet: 1/2" female
  • Outlet: 1/2" male
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Spa
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
7-1/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
7-1/8 in
UPC:
824438067097
WaterSense Labeled:
No
Width:
2-10/77 in