Multi Function Hand Shower in Polished Chrome
Spa Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three-function spray patterns: classic spray, champagne spray, and massage
- ABS construction
- Connection: 1/2" male
- Flow rate: 2 gpm
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2" male connection
- Flow rate 2.0 GPM
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/32 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Diameter:
- 4-11/32 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Less Handles
- Height:
- 9-9/64 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 9-9/64 in
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Classic, Massage
- UL Listed:
- No
- UPC:
- 826712008307
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 4-11/32 in